
Ts System Chassis F-400Mm Hor 17 X 73 Mm
Mfr # 8612040
Zoro # G916458657
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Overall Length
20 in
Width
10 in
Color
White
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8612040
Zoro #
G916458657
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8 in
Overall Length
20 in
Width
10 in
Details
Color
White
Material
Stainless Steel
Description
TS SYSTEM CHASSIS F-400MM HOR, INTERNAL MOUNTING SURFACE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.