Zoro Homepage

Ts System Chassis F/1000Mm Hor

  • Mfr # 8612000

  • Zoro # G216458562


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
12 in
Height
8 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8612000
Zoro #
G216458562
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
12 in
Height
8 in
Width
10 in

Details

Material
Stainless Steel

Description

TS SYSTEM CHASSIS F-1000MM HOR, INTERNAL MOUNTING SURFACE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.