Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ts System Chassis F/800Mm Hor

  • Mfr # 8612180

  • Zoro # G316458615


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Height
8 in
Overall Length
30 in
Color
White
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8612180
Zoro #
G316458615
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8 in
Overall Length
30 in
Width
10 in

Details

Material
Stainless Steel
Color
White

Description

TS SYSTEM CHASSIS F-800MM HOR, EXTERNAL MOUNTING SURFACE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.