Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Casters, Mfr. No. 6137035, PK4

  • Mfr # 7495000

  • Zoro # G8824776


product price: $492.99
/pk 4, $123.25/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Mfr. No. 6137035, 6137535
Application
For Use with Enclosures
Sub-Category
Other Accessories
Includes
(2) Twin Castors with Locks, (2) Twin Castors Without Locks, Assembly Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7495000
Zoro #
G8824776
UPC #
-
Country of Origin
United States

Details

Item
Twin Casters
Color
Black
For Use With
Mfr. No. 6137035, 6137535
Application
For Use with Enclosures
Sub-Category
Other Accessories
Includes
(2) Twin Castors with Locks, (2) Twin Castors Without Locks, Assembly Components
Max. load capacity (static) per component
269.771 lbf. )
Suitable for
Enclosure type: VX, VX IT, VX SE, PC, TP pedestals, IW, Data Rack, Chiller
Compatible with Manufacturer Model Number
6137035, 6137535
Compatible Manufacturer Model Number
6137035, 6137535
Compatible Manufacturer Part Number
6137035, 6137535
Compatible with Manufacturer Model No.
6137035, 6137535
Compatible with Mfr. Model No.
6137035, 6137535
For Use with Mfr Model Number
6137035, 6137535
For Use With Mfr. Model Number
6137035, 6137535
Compatible Pump Manufacturer Part Number
6137035, 6137535
Compatible Mfr. Model Number
6137035, 6137535

Description

Twin Casters, For Use With 6137535, Mfr. No. 6137035, Sub-Category Other Accessories, Application For Use with Enclosures, Includes (2) Twin Castors with Locks, (2) Twin Castors Without Locks, Assembly Components, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.