Zoro Homepage

Viewing Door Handle Adapter

  • Mfr # 8611080

  • Zoro # G316458646


product price: $62.99
/ea

Key Features

Height
4 in
Overall Length
8 in
Color
White
Material
Stainless Steel
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8611080
Zoro #
G316458646
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4 in
Overall Length
8 in
Width
6 in

Details

Color
White
Material
Stainless Steel

Description

TS HANDLE ADAPTOR F- VIEWING, DOOR, ALUMINUM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.