Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vx Electronic Enclosure Whd 60

  • Mfr # 8410000

  • Zoro # G616458575


product price: $3,302.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Length
64 in
Nominal Height
24 in
Enclosure Material
Stainless Steel
Nominal Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8410000
Zoro #
G616458575
UPC #
-
Country of Origin
Unknown

Dimensions

Length
64 in
Nominal Height
24 in
Nominal Width
24 in

Details

Enclosure Material
Stainless Steel

Description

1600H0600W0600D VX-EL W-VF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.