Wall Mounted Enclosure
- Mfr # 2260960
- Zoro # G323938681
product price:Â
$
2,140.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Viewing Door Material
Glass
Overall Width
23 5/8 in
Door Lock Type
Keyed
Mounting Rail Size
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2260960
- Zoro #
- G323938681
- UPC #
- 639889122888
- Country of Origin
- Germany
Dimensions
- Overall Width
- 23 5/8 in
- Mounting Rail Size
- 19 in
- Device Depth - Maximum
- 24.4 in
- Overall Depth
- 26 1/2 in
- Overall Height
- 18 3/4 in
- Fits Chest Size
- Three-Part Structure
Details
- Item
- Wall Mounted Enclosure
- Color
- Gray
- Viewing Door Material
- Glass
- Door Lock Type
- Keyed
- Includes
- Center Part Lock 3 mm Double Bit, Designer Viewing Door, Hinged Part with 25 mm Pitch Pattern in the Front and Rear Frame, Two 19 in Profile Angles at the Front, Fixed in Place, Lock Design-Glazed Door: Security Lock 3524 E, Mini-Comfort Handle
- Product Type
- Rack Enclosure
- Rear Access Type
- Hinged
- Rack Units
- 6
- Features
- Three-Part Structure
- Standards
- CSA C22.2 No. 62368-1:2019, EN 62208:2011, EN 62368-1:2014/AC:2015, IEC 62368-1:2014, IEC 62368-1:2023, RoHS 2011/65/EU, RoHS 2014/35/EU, UL 2416
- Number of Vertical Rails
- 2
- Finish
- Powder Coated
- Material
- Carbon Steel
- Overall Load Capacity
- 100 lb
- Shell Material
- Carbon Steel
- Wire Color
- Gray
Description
Wall Mounted Enclosure, Product Type Rack Enclosure, Color Gray, Features Three-Part Structure, Finish Powder Coated, Material Carbon Steel, Mounting Location Wall, Overall Height 18 3/4 in, Overall Width 23 5/8 in, Overall Depth 26 1/2 in, Overall Load Capacity 100 lb, Rack Units 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.