Wall Mounted Enclosure
- Mfr # 2261560
- Zoro # G523939044
product price:Â
$
2,309.99
/ea
Free Shipping & Returns
Key Features
Viewing Door Material
Glass
Standards
CSA C22.2 No. 62368-1:2019, EN 62208:2011, EN 62368-1:2014/AC:2015, IEC 62368-1:2014, IEC 62368-1:2023, RoHS 2011/65/EU, RoHS 2014/35/EU, UL 2416
Mounting Rail Size
19 in
Overall Depth
26 1/2 in
Product Type
Rack Enclosure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2261560
- Zoro #
- G523939044
- UPC #
- 639889122932
- Country of Origin
- Germany
- Item
- Wall Mounted Enclosure
- Viewing Door Material
- Glass
- Standards
- CSA C22.2 No. 62368-1:2019, EN 62208:2011, EN 62368-1:2014/AC:2015, IEC 62368-1:2014, IEC 62368-1:2023, RoHS 2011/65/EU, RoHS 2014/35/EU, UL 2416
- Product Type
- Rack Enclosure
- Number of Vertical Rails
- 2
- Material
- Carbon Steel
- Door Lock Type
- Keyed
- Features
- Three-Part Structure
- Rack Units
- 15
- Rear Access Type
- Hinged
- Includes
- Center Part Lock 3 mm Double Bit, Designer Viewing Door, Hinged Part with 25 mm Pitch Pattern in the Front and Rear Frame, Two 19 in Profile Angles at the Front, Fixed in Place, Lock Design-Glazed Door: Security Lock 3524 E, Mini-Comfort Handle
- Color
- Gray
- Finish
- Powder Coated
- Overall Load Capacity
- 165 lb
- Shell Material
- Carbon Steel
- Wire Color
- Gray
- Traction Material
- Carbon Steel
Dimensions
- Mounting Rail Size
- 19 in
- Overall Depth
- 26 1/2 in
- Device Depth - Maximum
- 24.4 in
- Overall Width
- 23 5/8 in
- Overall Height
- 29 1/4 in
- Fits Chest Size
- Three-Part Structure
Description
Wall Mounted Enclosure, Product Type Rack Enclosure, Color Gray, Features Three-Part Structure, Finish Powder Coated, Material Carbon Steel, Mounting Location Wall, Overall Height 29 1/4 in, Overall Width 23 5/8 in, Overall Depth 26 1/2 in, Overall Load Capacity 165 lb, Rack Units 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.