Wall Mounted Enclosure
- Mfr # 2262140
- Zoro # G823939188
product price:Â
$
2,559.99
/ea
Free Shipping & Returns
Key Features
Features
Three-Part Structure
Device Depth - Maximum
16.5 in
Includes
Center Part Lock 3 mm Double Bit, Comfort Handle for Lock Inserts and 2-Point Locking, Designer Viewing Door, Hinged Part with 25 mm Pitch Pattern in the Front and Rear Frame, Two 19 in Profile Angles at the Front, Fixed in Place, Lock Design-Glazed Door: Security Lock 3524 E
Number of Vertical Rails
2
Overall Width
23 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2262140
- Zoro #
- G823939188
- UPC #
- 639889122956
- Country of Origin
- Germany
Dimensions
- Device Depth - Maximum
- 16.5 in
- Overall Width
- 23 5/8 in
- Overall Height
- 39 3/4 in
- Overall Depth
- 18 5/8 in
- Mounting Rail Size
- 19 in
- Fits Chest Size
- Three-Part Structure
Details
- Item
- Wall Mounted Enclosure
- Features
- Three-Part Structure
- Includes
- Center Part Lock 3 mm Double Bit, Comfort Handle for Lock Inserts and 2-Point Locking, Designer Viewing Door, Hinged Part with 25 mm Pitch Pattern in the Front and Rear Frame, Two 19 in Profile Angles at the Front, Fixed in Place, Lock Design-Glazed Door: Security Lock 3524 E
- Number of Vertical Rails
- 2
- Rack Units
- 21
- Rear Access Type
- Hinged
- Finish
- Powder Coated
- Standards
- CSA C22.2 No. 62368-1:2019, EN 62208:2011, EN 62368-1:2014/AC:2015, IEC 62368-1:2014, IEC 62368-1:2023, RoHS 2011/65/EU, RoHS 2014/35/EU, UL 2416
- Color
- Gray
- Material
- Carbon Steel
- Product Type
- Rack Enclosure
- Viewing Door Material
- Glass
- Door Lock Type
- Keyed
- Overall Load Capacity
- 165 lb
- Shell Material
- Carbon Steel
- Wire Color
- Gray
Description
Wall Mounted Enclosure, Product Type Rack Enclosure, Color Gray, Features Three-Part Structure, Finish Powder Coated, Material Carbon Steel, Mounting Location Wall, Overall Height 39 3/4 in, Overall Width 23 5/8 in, Overall Depth 18 5/8 in, Overall Load Capacity 165 lb, Rack Units 21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.