Shop RITTAL
See all product information
Create Account
Wall Mounted Enclosure Vented
- Mfr # 2261565
- Zoro # G223937197
product price:Â
$
2,309.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
CSA C22.2 No. 62368-1:2019, EN 62208:2011, EN 62368-1:2014/AC:2015, IEC 62368-1:2014, IEC 62368-1:2023, RoHS 2011/65/EU, RoHS 2014/35/EU, UL 2416
Device Depth - Maximum
24.4 in
Overall Width
23 5/8 in
Number of Vertical Rails
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2261565
- Zoro #
- G223937197
- UPC #
- 639889123014
- Country of Origin
- Germany
Dimensions
- Device Depth - Maximum
- 24.4 in
- Overall Width
- 23 5/8 in
- Overall Depth
- 26 1/2 in
- Mounting Rail Size
- 19 in
- Overall Height
- 29 1/4 in
- Fits Chest Size
- Three-Part Structure
Details
- Item
- Wall Mounted Enclosure
- Material
- Carbon Steel
- Standards
- CSA C22.2 No. 62368-1:2019, EN 62208:2011, EN 62368-1:2014/AC:2015, IEC 62368-1:2014, IEC 62368-1:2023, RoHS 2011/65/EU, RoHS 2014/35/EU, UL 2416
- Number of Vertical Rails
- 2
- Finish
- Powder Coated
- Product Type
- Rack Enclosure
- Viewing Door Material
- Glass
- Rack Units
- 15
- Door Lock Type
- Keyed
- Features
- Three-Part Structure
- Includes
- (2) Blue e+ Outlet Filters 3238.300 (Enclosed Loose), Center Part Lock 3 mm Double Bit, Designer Viewing Door, Hinged Part with 25 mm Pitch Pattern in the Front and Rear Frame, (2) 19 in Profile Angles at the Front, Fixed in Place, Lock Design-Glazed Door: Security Lock 3524 E, Mini-Comfort Handle
- Color
- Gray
- Rear Access Type
- Hinged
- Overall Load Capacity
- 165 lb
- Shell Material
- Carbon Steel
- Wire Color
- Gray
Description
Wall Mounted Enclosure, Product Type Rack Enclosure, Color Gray, Features Three-Part Structure, Finish Powder Coated, Material Carbon Steel, Mounting Location Wall, Overall Height 29 1/4 in, Overall Width 23 5/8 in, Overall Depth 26 1/2 in, Overall Load Capacity 165 lb, Rack Units 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.