Wall Mounted Enclosure Vented
- Mfr # 2262165
- Zoro # G023938875
product price:Â
$
2,537.99
/ea
Free Shipping & Returns
Key Features
Includes
Features
Three-Part Structure
Mounting Rail Size
19 in
Device Depth - Maximum
24.4 in
Overall Depth
26 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2262165
- Zoro #
- G023938875
- UPC #
- 639889123038
- Country of Origin
- Germany
Dimensions
- Mounting Rail Size
- 19 in
- Device Depth - Maximum
- 24.4 in
- Overall Depth
- 26 1/2 in
- Overall Width
- 23 5/8 in
- Overall Height
- 39 3/4 in
- Fits Chest Size
- Three-Part Structure
Details
- Item
- Wall Mounted Enclosure
- Includes
- Features
- Three-Part Structure
- Finish
- Powder Coated
- Color
- Gray
- Number of Vertical Rails
- 2
- Standards
- CSA C22.2 No. 62368-1:2019, EN 62208:2011, EN 62368-1:2014/AC:2015, IEC 62368-1:2014, IEC 62368-1:2023, RoHS 2011/65/EU, RoHS 2014/35/EU, UL 2416
- Door Lock Type
- Keyed
- Product Type
- Rack Enclosure
- Material
- Carbon Steel
- Rack Units
- 21
- Rear Access Type
- Hinged
- Viewing Door Material
- Glass
- Overall Load Capacity
- 165 lb
- Shell Material
- Carbon Steel
- Wire Color
- Gray
Description
Wall Mounted Enclosure, Product Type Rack Enclosure, Color Gray, Features Three-Part Structure, Finish Powder Coated, Material Carbon Steel, Mounting Location Wall, Overall Height 39 3/4 in, Overall Width 23 5/8 in, Overall Depth 26 1/2 in, Overall Load Capacity 165 lb, Rack Units 21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.