Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Spacer Bracket, Bracket Accessory, 304 Stainless Steel

  • Mfr # 4000100

  • Zoro # G8824505


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Application
Creates Space for Cleaning Behind the Enclosure
Sub-Category
Mounting Accessories
Includes
Assembly Components and Seals
Wall distance
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000100
Zoro #
G8824505
UPC #
639889862227
Country of Origin
United States

Dimensions

Overall Height
0.03 in

Details

Item
Wall Spacer Bracket
Material
304 Stainless Steel
Application
Creates Space for Cleaning Behind the Enclosure
Sub-Category
Mounting Accessories
Includes
Assembly Components and Seals
Wall distance
50 mm

Description

Wall Spacer Bracket, Material Stainless Steel, Sub-Category Mounting Accessories, Application Cleaning Behind the Enclosure, Includes Assembly Components and Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.