Wall Mounting Kit, Kit Accessory, 304 Stainless Steel
Mfr # 1594000
Zoro # G0496937
product price: $65.19
/eaKey Features
Material
304 Stainless Steel
Application
For External Mounting
For Use With
Terminal and Junction Boxes
Width
0.98 in
Finish
Brushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1594000
Zoro #
G0496937
UPC #
639889162358
Country of Origin
United States
Dimensions
Width
0.98 in
Length
2.09 in
Height
0.03"
Overall Length
2.09 in
Overall Width
0.98 in
Overall Height
0.03 in
Details
Item
Wall Mounting Kit
Material
304 Stainless Steel
Application
For External Mounting
For Use With
Terminal and Junction Boxes
Finish
Brushed
Includes
Mounting hardware
Sub-Category
Mounting Accessories
Wall distance
0.31"
Compatible with Series
BG, EB, EL, KL
Box Type
Junction Box
Description
Wall Mounting Kit, Material Stainless Steel, Finish Brushed, For Use With Terminal and Junction Boxes, Sub-Category Mounting Accessories, Application Mounting On the Enclosure, Height 0.03 in, Length 2.09 in, Width 0.98 in, Includes Assembly Components for Mounting on the Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.