Wall Mounting Kit, Kit Accessory, Carbon Steel
Mfr # 1590000
Zoro # G1992155
product price: $14.79
/eaKey Features
Material
Carbon Steel
Width
0.98 in
Length
2.09 in
Application
For External Mounting
For Use With
Terminal and Junction Boxes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1590000
Zoro #
G1992155
UPC #
639889162150
Country of Origin
Germany
Dimensions
Width
0.98 in
Length
2.09 in
Height
0.03"
Overall Length
2.09 in
Overall Height
0.03 in
Overall Width
0.98 in
Details
Item
Wall Mounting Kit
Material
Carbon Steel
Application
For External Mounting
For Use With
Terminal and Junction Boxes
Finish
zinc plated
Includes
Mounting hardware
Sub-Category
Mounting Accessories
Wall distance
0.31"
Compatible with Series
BG, EB, EL, KL
Box Type
Junction Box
Description
Wall Mounting Kit, Material Carbon Steel, Finish Zinc Plated, For Use With Terminal and Junction Boxes, Sub-Category Mounting Accessories, Application Mounting On the Enclosure, Height 0.03 in, Length 2.09 in, Width 0.98 in, Includes Assembly Components for Mounting on the Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.