Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMSMB6
Zoro #
G2619066
UPC #
639889841963
Country of Origin
United States
Dimensions
Width
1.71 in
Height
0.34 in
Length
2.63 in
Length (Straight Wireway)
2.63 in
Details
Item
Mounting Kit
Material
316L Stainless Steel
Application
For External Mounting
Includes
Mounting Hardware
Sub-Category
Mounting Accessories
Finish
Brushed
For Use With
Wall-Mount Enclosures
Description
Mounting Kit, Material 316L Stainless Steel, Finish Brushed, For Use With Wall-Mount Enclosures, Sub-Category Mounting Accessories, NEMA Enclosure Type -, Application For External Mounting, Height 0.34 in, Length 2.63 in, Width 1.71 in, Includes Mounting Hardware, Gasket -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.