Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whd: 1200 X 1200 X 400 Mm

  • Mfr # 1116000

  • Zoro # G916277616


product price: $1,586.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Enclosure Material
Carbon Steel
Nominal Depth
400 mm
NEMA Enclosure Rating
1, 12
Color
RAL 7035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1116000
Zoro #
G916277616
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Depth
400 mm

Details

Enclosure Material
Carbon Steel
NEMA Enclosure Rating
1, 12
Color
RAL 7035

Description

AX wall-mounted enclosure, WHD: 1200x1200x400 mm, carbon steel, with mounting panel, two-door, with 3-point lock system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.