Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whd: 150 X 300 X 80

  • Mfr # 1545000

  • Zoro # G416287924


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Closure Method
Cam lock with 3 mm double-bit insert
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
1, 3R, 4, 12
Color
RAL 7035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1545000
Zoro #
G416287924
UPC #
-
Country of Origin
Unknown

Details

Closure Method
Cam lock with 3 mm double-bit insert
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
1, 3R, 4, 12
Color
RAL 7035

Description

The small enclosure KX, E-Box KX, carbon steel offers remarkable ease of assembly and flexibility when selecting lock systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.