Zoro Homepage

Whd: 500 X 500 X 210 Mm

  • Mfr # 1050000

  • Zoro # G016277646


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
210 mm
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
1, 3R, 4, 12
Color
RAL 7035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050000
Zoro #
G016277646
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Depth
210 mm

Details

Enclosure Material
Carbon Steel
NEMA Enclosure Rating
1, 3R, 4, 12
Color
RAL 7035

Description

AX wall-mounted enclosure, WHD: 500x500x210 mm, carbon steel, with mounting panel, single-door, with two cam locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.