Whd: 600 X 300 X 155
Mfr # 1612000
Zoro # G616277657
product price: $585.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
1, 12
Mounting
Wall
Color
RAL 7035
Finish
Dipcoat primed, powder-coated on the outside, textured paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1612000
Zoro #
G616277657
UPC #
-
Country of Origin
Unknown
Details
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
1, 12
Mounting
Wall
Color
RAL 7035
Finish
Dipcoat primed, powder-coated on the outside, textured paint
Description
Wall-mounted enclosure made of carbon steel, with cover and viewing window. Protection category IP 65/NEMA 12. For installation of most brands of bus modules and sensors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.