Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whd: 600 X 380 X 210 Mm

  • Mfr # 1039000

  • Zoro # G816277617


product price: $423.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
1, 3R, 4, 12
Nominal Depth
210 mm
Enclosure Material
Carbon Steel
Color
RAL 7035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1039000
Zoro #
G816277617
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Depth
210 mm

Details

NEMA Enclosure Rating
1, 3R, 4, 12
Enclosure Material
Carbon Steel
Color
RAL 7035

Description

AX wall-mounted enclosure, WHD: 600x380x210 mm, carbon steel, with mounting panel, single-door, with one cam lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.