Zoro Homepage

Wm 20 X 20 X 08 304 #4 Brushed

  • Mfr # 8018478

  • Zoro # G916458626


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
Stainless Steel
Length
20 in
Color
Silver
Nominal Height
10 in
Nominal Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018478
Zoro #
G916458626
UPC #
-
Country of Origin
Unknown

Dimensions

Length
20 in
Nominal Height
10 in
Nominal Width
20 in

Details

Enclosure Material
Stainless Steel
Color
Silver

Description

WM 20X20X08 304 #4 BRUSHED, WM202008N4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.