Zoro Homepage

Wm 24X24X12 304 #4 Brushed Wm242412N4

  • Mfr # 8018474

  • Zoro # G616458759


product price: $1,238.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
Stainless Steel
Color
Silver
Nominal Width
24 in
Nominal Height
12 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018474
Zoro #
G616458759
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Width
24 in
Nominal Height
12 in
Length
24 in

Details

Enclosure Material
Stainless Steel
Color
Silver

Description

WM 24X24X12 304 #4 BRUSHED, WM242412N4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.