
Wm 30X30X10 Carbon Steel 7035 Wm303010Nc
Mfr # 8018902
Zoro # G816458702
product price:Â $597.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White
Nominal Width
30 in
Nominal Height
10 in
Length
30 in
Enclosure Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8018902
Zoro #
G816458702
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Width
30 in
Nominal Height
10 in
Length
30 in
Details
Color
Off-White
Enclosure Material
Stainless Steel
Description
WM 30X30X10 CARBON STEEL 7035, WM303010NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.