Shop RITTAL
See all product information
Create Account
Wm 36X30X10 316 #4 Brushed Stainless Steel Enclosure Wm363010N6
- Mfr # 8018552
- Zoro # G716458635
product price:Â
$
2,764.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
30 in
Nominal Height
10 in
Enclosure Material
Carbon steel, all-round foamed-in PU seal
Color
Silver
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8018552
- Zoro #
- G716458635
- UPC #
- -
- Country of Origin
- Unknown
- Enclosure Material
- Carbon steel, all-round foamed-in PU seal
- Color
- Silver
Dimensions
- Nominal Width
- 30 in
- Nominal Height
- 10 in
- Length
- 36 in
Description
WM 36X30X10 316 #4 BRUSHED, WM363010N6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.