
Wm Door 0900H0600W Ral7035
Mfr # 8019517
Zoro # G316458738
product price: $827.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
12 in
Color
Silver
Overall Length
36 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8019517
Zoro #
G316458738
UPC #
-
Country of Origin
Unknown
Dimensions
Width
24 in
Height
12 in
Overall Length
36 in
Details
Color
Silver
Material
Stainless Steel
Description
WM DOOR 0900H0600W RAL7035, INCLUDES LATCHING HARDWARE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.