Zoro Homepage

Wm Door 0900H0900W F/304_316Ss Includes Latching Hardware

  • Mfr # 8019541

  • Zoro # G016458731


product price: $2,644.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Height
12 in
Material
Stainless Steel
Color
Silver
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8019541
Zoro #
G016458731
UPC #
-
Country of Origin
Unknown

Dimensions

Width
36 in
Height
12 in
Overall Length
36 in

Details

Material
Stainless Steel
Color
Silver

Description

WM DOOR 0900H0900W F/304_316SS, INCLUDES LATCHING HARDWARE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.