Zoro Homepage

Wm Door 1050H0900W Ral7035

  • Mfr # 8019524

  • Zoro # G216458616


product price: $1,108.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
42 in
Material
Stainless Steel
Color
Silver
Width
36 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8019524
Zoro #
G216458616
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
42 in
Width
36 in
Height
12 in

Details

Material
Stainless Steel
Color
Silver

Description

WM DOOR 1050H0900W RAL7035, INCLUDES LATCHING HARDWARE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.