
Wm Mounting Panel 0600H0600W Z Wm Mounting Panel For 24X24
Mfr # 8018601
Zoro # G716458666
product price: $435.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Overall Length
24 in
Width
24 in
Material
Stainless Steel
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8018601
Zoro #
G716458666
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8 in
Overall Length
24 in
Width
24 in
Details
Material
Stainless Steel
Color
Off-White
Description
WM MOUNTING PANEL 0600H0600W ZINC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.