Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wm Mounting Panel F/24X20

  • Mfr # 8018600

  • Zoro # G116458655


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Color
Off-White
Width
20 in
Overall Length
24 in
Material
Stainless Steel
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018600
Zoro #
G116458655
UPC #
-
Country of Origin
Unknown

Dimensions

Width
20 in
Overall Length
24 in
Height
8 in

Details

Color
Off-White
Material
Stainless Steel

Description

WM MOUNTING PANEL 0600H0500W ZINC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.