
Wm Mounting Panel For 36X30
Mfr # 8018611
Zoro # G216458647
product price: $690.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Overall Length
36 in
Height
8 in
Width
30 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8018611
Zoro #
G216458647
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
36 in
Height
8 in
Width
30 in
Details
Color
Silver
Material
Stainless Steel
Description
WM MOUNTING PANEL 0900H0760W ZINC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.