Wm303008Nc Wm 30X30X08 Carbon Steel 7035

  • Mfr # 1077250

  • Zoro # G416287962


product price:  $680.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
210 mm
Mounting
Wall
Color
RAL 7035
NEMA Enclosure Rating
1, 3R, 4, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1077250
Zoro #
G416287962
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Depth
210 mm

Details

Mounting
Wall
Color
RAL 7035
NEMA Enclosure Rating
1, 3R, 4, 12

Description

WM wall-mounted enclosure single-door, 760x760x210mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.