Wm483616N4 Wm 48X36X16 304 #4 Brushed 7326909099 / Us 205 Lbs

  • Mfr # 8018515

  • Zoro # G216458555


product price:  $3,090.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Nominal Width
36 in
Enclosure Material
Carbon steel, all-round foamed-in PU seal
Color
Silver
Nominal Height
16 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8018515
Zoro #
G216458555
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Width
36 in
Nominal Height
16 in
Length
48 in

Details

Enclosure Material
Carbon steel, all-round foamed-in PU seal
Color
Silver

Description

WM 48X36X16 304 #4 BRUSHED, WM483616N4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.