
Wmmp1612 Wm Mounting Panel F/1 Wm Mounting Panel 0400H0300W Zinc
Mfr # 8018593
Zoro # G816458665
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16 in
Height
8 in
Material
Stainless Steel
Width
14 in
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8018593
Zoro #
G816458665
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
16 in
Height
8 in
Width
14 in
Details
Material
Stainless Steel
Color
Off-White
Description
WM MOUNTING PANEL 0400H0300W ZINC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.