Zoro Homepage

Wmmp1616 Wm Mounting Panel F/16X16

  • Mfr # 8018594

  • Zoro # G316458653


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Color
Off-White
Material
Stainless Steel
Height
8 in
Overall Length
16 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018594
Zoro #
G316458653
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8 in
Overall Length
16 in
Width
16 in

Details

Color
Off-White
Material
Stainless Steel

Description

WM MOUNTING PANEL 0400H0400W ZINC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.