Zoro Homepage

Wmmp3024 Wm Mounting Panel F/30X24

  • Mfr # 8018606

  • Zoro # G016458557


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
8 in
Overall Length
30 in
Material
Stainless Steel
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018606
Zoro #
G016458557
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8 in
Overall Length
30 in
Width
24 in

Details

Color
Silver
Material
Stainless Steel

Description

WM MOUNTING PANEL 0760H0600W ZINC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.