Ritz WC99-WT-BRN Western Rhinestone Bling Cross Trifold Wallet - White & Brown Trim

  • Mfr # WC99-WT/BRN

  • Zoro # G903875818


product price:  $29.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC99-WT/BRN
Zoro #
G903875818
UPC #
97652899427
Country of Origin
China

Description

Features
  • Trifold wallet secured by magnetic snap
  • 1 zippered compartment & 12 credit card slots
  • 3 Wide flat compartments
Specifications
  • Color: White & Brown Trim
  • Dimension: 4.5" H x 1" D x 7.5" L
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.