Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Rain Coat, 3XL, Yellow

  • Mfr # 200CX3

  • Zoro # G608619793


product price: $23.99
/ea

Key Features

Color
Yellow
Material
Pvc/Polyester
Closure Type
Rain Coat
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200CX3
Zoro #
G608619793
UPC #
45143200368
Country of Origin
China

Dimensions

Size
3XL

Details

Color
Yellow
Material
Pvc/Polyester
Closure Type
Rain Coat
Number of Outside Pockets
2

Description

This popular raincoat is made from .35 mm PVC on polyester broadloom fabric for double-layered protection and long-term durability. Has cape-vented back, under-arm vents and 2 patch pockets. Coat has a snap front, take-up snaps at wrists and a detachable hood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.