Zoro Homepage

Three-piece Rainsuit, Polyester; Polyvinyl Chloride (PVC), 13.8 mil Thick, Yellow, XXL

  • Mfr # MCS2003X2

  • Zoro # G801860336


product price: $17.45
/ea

Key Features

Color
Yellow
Material
Polyester; Polyvinyl Chloride (PVC)
Features
Water Proof; Durable; Reinforced Crotch
Thickness
13.8 mil
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCS2003X2
Zoro #
G801860336
UPC #
45143200757
Country of Origin
China

Dimensions

Size
XXL
Thickness
13.8 mil

Details

Item
Three-piece Rainsuit
Color
Yellow
Material
Polyester; Polyvinyl Chloride (PVC)
Features
Water Proof; Durable; Reinforced Crotch
Closure Type
Snap
Resists
Water

Description

Three-piece rainsuit offers water-resistant protection. Ideal for construction, utilities, airlines, municipalities and more. Rainsuit includes a jacket, detachable hood and bib pants with snap storm fly-front and adjustable suspenders. Cinch the hood with the included drawstring. Jacket snaps closed in the front. Black plastic snaps are also at the wrists and ankles for further protection against the rain. Each garment is made of 0.35mm PVC on polyester broadloom fabric and features welded seams. Rainsuit also features two patch pockets welded 3" above the hem, a rounded collar and reinforced crotch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.