This item is Discontinued.

No Product Image Available

Three-piece Rainsuit, Polyester; Polyvinyl Chloride (PVC), 13.8 mil Thick, Yellow, XXXL (Discontinued)

  • Mfr # MCS2003X3
  • Zoro # G207203560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCS2003X3
Zoro #
G207203560
UPC #
45143200764
Country of Origin
China

Dimensions

Size
XXXL
Thickness
13.8 mil

Details

Item
Three-piece Rainsuit
Color
Yellow
Material
Polyester; Polyvinyl Chloride (PVC)
Features
Water Proof; Durable; Reinforced Crotch
Closure Type
Snap
Resists
Water

Description

Threepiece rainsuit offers waterresistant protection Ideal for construction, utilities, airlines, municipalities and more Rainsuit includes a jacket, detachable hood and bib pants with snap storm flyfront and adjustable suspenders Cinch the hood with the included drawstring Jacket snaps closed in the front Black plastic snaps are also at the wrists and ankles for further protection against the rain Each garment is made of 035mm PVC on polyester broadloom fabric and features welded seams Rainsuit also features two patch pockets welded 3 above the hem, a rounded collar and reinforced crotch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.