This item is Discontinued.

No Product Image Available

This item is Discontinued.

Rivers End Trading Co

Men's T-shirt, Polyester, 0 Pocket(s), Black, XL (Discontinued)

Mfr # 2002 BLACK XL
Zoro # G2829638
Country of Origin United States
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2002 BLACK XL
Zoro #
G2829638
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Sleeve Length
Short Sleeve
Fits Chest Size
46 in to 48 in
Minimum Chest Size
46 in
Maximum Chest Size
48 in

Details

Item
T-shirt
Color
Black
Material
Polyester
Pockets
0
Gender
Men's
Style
T-Shirt
Number of Outside Pockets
0
Type
T-Shirt

Description

T-shirt, Gender Men's, Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Color Black, Sleeve Type Short, Sleeve Length Short Sleeve, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.