This item is Discontinued.

Rivers End Trading Co Men's Work Shirt, Cotton, Button, 1 Pocket(s), Tan, XL 4025 XLG KHA

This item is Discontinued.

Rivers End Trading Co

Men's Work Shirt, Cotton, Button, 1 Pocket(s), Tan, XL (Discontinued)

Mfr # 4025 XLG KHA
Zoro # G2828630
Country of Origin Multiple
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4025 XLG KHA
Zoro #
G2828630
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Sleeve Length
Short Sleeve
Fits Chest Size
52 in to 54 in
Maximum Chest Size
54 in
Minimum Chest Size
52 in

Details

Item
Work Shirt
Color
Tan
Material
Cotton
Fabric Weight
6.5 oz
Pockets
1
Gender
Men's
Closure Type
Button
Number of Outside Pockets
1
Type
Collared Work Shirt
Style
Work Shirt
Front Closure Type
Buttons

Description

Work Shirt, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6.5 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Color Tan, Sleeve Type Short, Sleeve Length Short Sleeve, Size XL, Maximum Chest Size 54 in, Minimum Chest Size 52 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.