Battery Terminal, Stud, 1/2in., Black (Discontinued)
- Mfr # S240-8000
- Zoro # G9579832
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S240-8000
Zoro #
G9579832
UPC #
-
Country of Origin
Multiple
Dimensions
Stud Size
1/2 in
Width
1.5 in
Depth
0.4375 in
Length
3 in
Overall Width
1.5 in
Overall Length
2 15/16 in
Overall Depth
1.9 in
Details
Item
Battery Terminal
Connection Material
Silicon Bronze
Connection Type
Stud
Color Code
Black
Max. Temp.
148.89 Degrees C
Max. Voltage
32 V
Includes
Washer, Lock Washer, Nut
Attachment Location
Top
Polarity
Neutral
Maximum Voltage
24V
Contact Material
Brass
Maximum Temperature
300 Degrees F
Description
Battery Terminal, Connection Type Stud, Color Code Black, Polarity Neutral, Contact Material Brass, Overall Length 2 15/16 in, Overall Width 1.5 in, Overall Depth 1.9 in, Features Provide Clean Ground or Power Connections, Safely Handle Up to 400 A of Current, Terminal Block Ideal for Mounting In Many Locations, Includes Jan Nut, Lug, Washers, Attachment Location Top, Maximum Temperature 300 Degrees F, Maximum Voltage 24V, Stud Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.