Zoro Homepage
This item is Discontinued.
Riverside Manufacturing Safety Kit, LED, 12V, Plastic LK104-LEDAP1

Safety Kit, LED, 12V, Plastic (Discontinued)

  • Mfr # LK104-LEDAP1
  • Zoro # G9579875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK104-LEDAP1
Zoro #
G9579875
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
2 1/8 in
Width - Vehicle Lighting
6 1/2 in
Length - Vehicle Lighting
6 1/2 in
Overall Width
6 1/2 in
Overall Height
2 1/8 in
Overall Depth
6 1/2 in

Details

Item
Safety Kit
Lighting Technology - Vehicle Lighting
LED
Mounting - Vehicle Lighting
Permanent
Wiring Connection - Vehicle Lighting
Wire Harness
Lens Color - Vehicle Lighting
Clear
Number of Flash Patterns - Vehicle Lighting
1
Number of Heads
1
Voltage - Vehicle Lighting
12V DC
Includes
(4) LED Lights, Mounting Brackets, Wiring Harness
Voltage
12
Material
Plastic
For Use With
Trailers
Type
Led
Wide Range - Vehicle Lighting
Perimeter Light
Sub-Category
Trailer Lighting Kit
Lighting Technology
LED
Installation Type
Permanent
Electrical Connection
Wire Harness

Description

Safety Kit, Overall Depth 6 1/2 in, Installation Type Permanent, Operating Voltage 12V DC, Lighting Technology LED, Overall Height 2 1/8 in, Overall Width 6 1/2 in, Electrical Connection Wire Harness, Includes (4) LED Lights, Mounting Brackets, Wiring Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.