Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Riverside Manufacturing Toggle Switch, 10 to 32V, 2 Terminals 19-WP51-1A

Toggle Switch, 10 to 32V, 2 Terminals (Discontinued)

  • Mfr # 19-WP51-1A
  • Zoro # G9579787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-WP51-1A
Zoro #
G9579787
UPC #
-
Country of Origin
United States

Dimensions

Height
1.4219 in
Length
2.4531 in

Details

Voltage Rating
10 to 32
Finish
Rubber
Item
Automotive Switch
Standards
IP68
Number of Terminals
2
Includes
Mounting Hardware
Switch Type
Toggle Switch

Description

Automotive Switch, Includes Mounting Hardware, Overall Height 1 7/16 in, Overall Length 2 7/16 in, Overall Width 1 in, Switch Type Toggle Switch, Voltage Rating 10 to 32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.