Shop RIVERSTONE INDUSTRIES

Eden RGB-4411 4 Ft. x 4 Ft. X 11 In. Quick Assembly Raised Garden Bed

  • Mfr # RGB-4411
  • Zoro # G704010869

product price: 
$
229.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RGB-4411
Zoro #
G704010869
UPC #
608866348092
Country of Origin
United States

Description

The Eden line of raised garden beds in a functional alternative to in ground gardens. Constructed from solid fir wood (which is rot resistant), easily assembled with no tools needed, takes an average of a few minutes to assemble. The custom design allows for a solid raised garden bed with minimal efforts and again no tools needed. Standing at 5.5 in. tall, this design allows for deep rooted plants and perennials and is easily expandable by adding another Eden Raised Garden Bed right on top through our unique locking design. The design allows for multiple layers to be added as your garden needs change.

Features
  • Size - 4 ft. x 4 ft. X 11 in.
  • Dimension - 48 x 11 x 48 in.
  • Item Weight - 12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.