Shop WESTGATE
See all product information
Create Account
LED OUTDOOR LANTERN 6W 3CCT 300K/400K/5000K BRONZE WITH PHOTOCELL, 3000K/4000K/5000K
- Mfr # LRS-B-MCT-PC
- Zoro # G724885065
product price:Â
$
56.29
/ea
Key Features
Voltage
120V
Width
8.5 in
Color Temperature
3000K/4000K/5000K
IP Rating
IP65
Weight
1.21 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-B-MCT-PC
- Zoro #
- G724885065
- UPC #
- 845060062298
- Country of Origin
- China
- Voltage
- 120V
- Color Temperature
- 3000K/4000K/5000K
- IP Rating
- IP65
- Weight
- 1.21 lb
- Lens
- Clear Beveled
- Rated Life
- 70,000hr
- Finish
- Bronze
- Wattage
- 6W
- Light Source
- DOB
- Power Factor
- 0.95
- Material
- Aluminum Housing, Powder Coated
- Standards
- ETL
- Lumens
- 550LM
- Item
- LED Outdoor Lantern 6W 3Cct 300K/400K/5000K Bronze With Photocell
- CRI
- >80
- Operating Temperature
- -4°F to 104°F
Dimensions
- Width
- 8.5 in
- Height
- 5.75 in
- Length
- 4.5 in
Description
The Westgate LRS-B-MCT-PC is a LED outdoor lantern 6w 3cct 300k/400k/5000k bronze with photocell. It delivers 550LM of 3000K/4000K/5000K light at 6W. Operates on 120V input power. Constructed of aluminum housing, powder coated in a bronze finish. Key specifications: CRI >80, power factor 0.95, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: DOB. Lens: Clear Beveled. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.