Shop RIVERSTONE INDUSTRIES
Create Account
Monticello 8 x 12 Ft. Greenhouse- Black - Mojave
- Mfr # MONT-12-BK- MOJAVE
- Zoro # G924217826
product price:
$
8,261.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MONT-12-BK- MOJAVE
- Zoro #
- G924217826
- UPC #
- -
- Country of Origin
- China
Description
Monticello - Mojave Edition is the ideal warm weather-growing greenhouse. Proudly made in the USA we have now added to the list of features an off the grid solar powered commercial grade ventilation system to the Monticello. This system will allow owner to now have much better control of their growing environment with NO electrical costs. Our commercial fan exhaust lovers and commercial thermostat are all made in the USA and our solar panel can product more than 2 times the needed power to operate the fan at 100% allowing for future options such as lighting and heating. The Mojave edition also now comes standard with pre-tinted roof panels and automatic roof vents. The benefit is both aesthetically pleasing and functional no more need for our shade cloth system and taking the guesswork out of temperature control. The Monticello is still Constructed from the highest quality extruded aluminum (US grade - not the thinner & more brittle foreign aluminum) and electrostatically painted Black (guaranteed to contain 0.0% lead) our greenhouse uses on average more than 60 lbs. more aluminum than the average imported greenhouse. Why is this important? The weaker the framework the less snow the greenhouse can hold in the winter time before collapsing on itself also the easier it will be get damages in wind. While most hobby greenhouses on the market us less expensive thinner walls and roofing materials (the crystal clear walls are as thin as .2mm) the Monticello uses professional grade 8mm twin wall polycarbonate. This is the same thickness as used in the commercial greenhouses. The twin wall polycarbonate acts as a double pain window keeping cooler air in during warm months and insulating the greenhouse from cold air in the wintertime. This not only makes the Monticello more efficient to grow in for a longer period of time than other greenhouses but it also adds to the efficiency of growing cutting down electric bills for those who choose to grow year round. At 7ft 6in tall at the peak the Monticello's above average interior height design also helps with displacing heat within the greenhouse while also allowing for the tallest gardeners not to have to bend down when inside the greenhouse. From the integrated base to the built in rain water gutter system to the automatic roof vent opener and dual hinged doors with an opening of almost 6ft high x 4 & 1⁄2ft wide ensures you are sure to enjoy the Monticello greenhouse for years to come. The Monticello also offers the ability to grow as your needs grow with the 4ft extension kit that can be purchased anytime in the future. You get what you pay for and with the Monticello this rings true. We back the Monticello with the strongest warranty in the industry (10 yrs.) on the frame and Polycarbonate. For the gardener that is looking for a quality greenhouse system that will supply years of hassle free indoor gardening this is the greenhouse for you. We hope you enjoy growing in the Monticello as much as we enjoyed designing it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.