Shop CHERY INDUSTRIAL
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Walk-in Polycarbonate Greenhouse with Vents and Sliding Doors for Outdoor Garden, 8' L x 16 'W
- Mfr # GG000051
- Zoro # G310758520
product price:Â
$
1,179.99
/ea
Key Features
Overall Length
8 ft
Overall Width
16 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GG000051
- Zoro #
- G310758520
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 8 ft
- Overall Width
- 16 ft
Description
Chery Industrial's modern polycarbonate walk-in garden greenhouse is perfect for thehome gardening enthusiast who is looking for a way to stay in the soil year-round. Itoffers all the protection your plants need to thrive without having to spend a great deal ofgreen yourself. Suitable for use in spring, summer, autumn and winter. You could growfresh organic vegetables, flowers, fruits, plants with your family all around the year, enjoythe gardening joy at any time. The thick powder-coated aluminum frame and UV-resistant, twin polycarbonate sheets will keep your plants, vegetables, herbs, and flowerssafe. These transparent sheets and the adjustable windows allow natural lighting to passthroughout the entire green house.Our product packaging has been optimized, 1 box contains all accessories. Detailedinstallation instructions and installation videos can help you quickly install thegreenhouse, and equip your garden with such practical storage room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.