Monticello Mont-20-WB 8 x 20 Ft. Work Bench System

  • Mfr # Mont-20-WB
  • Zoro # G104023766
product price: 
$
729.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Mont-20-WB
Zoro #
G104023766
UPC #
608866347859
Country of Origin
United States

Description

The Monticello 20 ft. Work Station Kit is specifically designed for the Monticello line of greenhouses (20 ft. greenhouses). The design is simple, unique and thoughtful. The Work Station can be installed either during initial construction or at a later time. The Kit Includes a full 8 ft run (24 in. deep) for use on either side of the Monticello greenhouse. The commercial grade and design of the Work Station allows for quick installation (about 20 minutes) and versatility. Since the installation of the support bars uses the inside bolt tracks the shelving could be set at any height within the greenhouse (up to 4 ft. off the ground). The sturdy vented shelving units on the Work Station are constructed from commercial grade high impact PVC. The vents allow water and air to circulate as well as allowing sunlight to reach underneath the Work Bench. The angle support design allows for free flowing movement without concern for support legs to trip over when working at the workbench. The bench itself will hold up to 600 lbs. Just like our greenhouses, the Monticello Work Station Kit is proudly.

Features
  • Size - 8 x 12 ft.
  • Dimension - 24 x 30 x 240 in.
  • Item Weight - 64 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews