Craft Pro Series Work Table White 3a
- Mfr # 421420
- Zoro # G822837959
product price:Â
$
622.99
/ea
Key Features
Width
30 in
Height
36.02 in
Finish
SGS Laminate White
Color
White
Material
Engineered wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 421420
- Zoro #
- G822837959
- UPC #
- 042666038805
- Country of Origin
- Viet Nam
- Item
- Work Table
- Finish
- SGS Laminate White
- Color
- White
- Material
- Engineered wood
Dimensions
- Width
- 30 in
- Height
- 36.02 in
- Length
- 59.44 in
Description
Looking for an all-in-one work space where you can let your creativity and imagination run wild? Well we've got just the piece for you! This work table from the Craft Pro Series collection is everything you need and more. Its spacious work surface provides you with ample room for sewing, scrapbooking, and knitting, plus space for all your supplies too. The large top surface of this craft work table is melamine, which is resistant to heat, stains and scratches so you can craft all day with no worries. It features three spacious storage drawers that are ideal for stowing away supplies like stickers, scissors, tape and much more. For flexible placement, these drawers can be pulled out from either side of the table to create easy access to supplies no matter where you stand. The drawers are also removable and can function as a supply tray. This handy craft work table also includes six open-shelf cubby holes for convenient storage of bins and jars of supplies, books, fabric and scrapbook paper too. Finished on all sides in White, this versatile craft work table will make all your crafting dreams come true. Whether your aesthetic changes with the seasons or centers on a vibe that you share with family and friends through handmade gifts, this crafting table is where it all begins. Now let's get crafting!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.